This item is Discontinued.

Value Max Value Max BWM-07 2.5 oz Mulberry Bela Wax Melt BWM-07

This item is Discontinued.

Value Max

Value Max BWM-07 2.5 oz Mulberry Bela Wax Melt (Discontinued)

Mfr # BWM-07
Zoro # G103687839
UPC # 854764005494
Country of Origin China
Category Candles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWM-07
Zoro #
G103687839
UPC #
854764005494
Country of Origin
China

Description

2.5 oz Mulberry Bela Wax Melt

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Mulberry Bela Wax Melt
  • Wax melt air freshener candles
Specifications
  • Capacity: 2.5 oz
  • Country of Origin: USA
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.