This item is Discontinued.

Value Max Value Max BWM-08 2.5 oz Mom S Apple Pie Bela Wax Melt BWM-08

This item is Discontinued.

Value Max

Value Max BWM-08 2.5 oz Mom S Apple Pie Bela Wax Melt (Discontinued)

Mfr # BWM-08
Zoro # G103687808
UPC # 854764005500
Country of Origin China
Category Candles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWM-08
Zoro #
G103687808
UPC #
854764005500
Country of Origin
China

Description

2.5 oz Mom S Apple Pie Bela Wax Melt

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Mom S Apple Pie Bela Wax Melt
  • Wax melt air freshener candles
Specifications
  • Capacity: 2.5 oz
  • Country of Origin: USA
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.