14.1 oz Grease Cartridge, Moly-Fortified Gray Grease
- Mfr # VV63310
- Zoro # G2388644
product price:Â
$
7.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Size
14.1 oz
Color
Black, Gray
Flash Point
Not Specified
For Use On
Chassis, Disc Brakes, Linkage, U-Joints, Wheel Bearings
Standards
Ford M1C75B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV63310
- Zoro #
- G2388644
- UPC #
- 074130006331
- Country of Origin
- United States
Dimensions
- Container Size
- 14.1 oz
- Size
- 14.1 oz
Details
- Item
- Grease
- Container Type
- Cartridge
- Color
- Black, Gray
- Flash Point
- Not Specified
- For Use On
- Chassis, Disc Brakes, Linkage, U-Joints, Wheel Bearings
- Standards
- Ford M1C75B
- Type
- Extreme Pressure and High Temperature
- Application
- Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings
- Timken OK Load
- Not Specified
- Dropping Point
- 400 Degrees F
- Series
- Multi-Vehicle Moly-Fortified
- Viscosity @ 100 Deg F
- 12 cSt
- Product Type
- Grease
- Thickener Type
- Lithium
- NLGI Viscosity Grade
- 2
- Wire Color
- Black, Gray
Description
Grease, Product Type Grease, Series Multi-Vehicle Moly-Fortified, Container Type Cartridge, Container Size 14.1 oz, For Use On Chassis, Disc Brakes, Linkage, U-Joints, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 12 cSt, Standards Ford M1C75B, Color Black, Gray, Dropping Point 400 Degrees F, Flash Point Not Specified, Specific Gravity -, Timken OK Load Not Specified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.