Gear Oil, 5 gal, Pail, Amber
- Mfr # VV70044
- Zoro # G1813366
product price:Â
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Size
5 gal
Container Type
Pail
Color
Amber
Flash Point
390 Degrees F
Specific Gravity
0.883
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV70044
- Zoro #
- G1813366
- UPC #
- 074130700444
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Gear Oil
- Container Type
- Pail
- Color
- Amber
- Flash Point
- 390 Degrees F
- Specific Gravity
- 0.883
- Standards
- API GL-1
- Base Oil
- Mineral
- Extreme Pressure Use
- Yes
- ISO Viscosity Grade
- Not Specified
- AGMA Standard
- Not AGMA Rated
- Timken OK Load
- Not Specified
- Lubricant NSF Rating
- Not Rated
- Viscosity Index
- 95
- Four-Ball Wear
- Not Specified
- Pour Point
- 11 Degrees F
- Application
- For Autos/Light Duty Trucks
- SAE Grade
- 90
- Type
- Gear Oil
- NSF Rating
- Not Rated
- SAE Viscosity Grade
- 90
- Wire Color
- Amber
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 95, Standards API GL-1, SAE Viscosity Grade 90, Color Amber, Flash Point 390 Degrees F, Pour Point 11 Degrees F, Specific Gravity 0.883
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.