Gear Oil, 5 gal, Pail, Dark Amber
- Mfr # VV700475M
- Zoro # G0824013
product price:Â
$
326.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Size
5 gal
Container Type
Pail
Color
Dark Amber
Flash Point
392 Degrees F
Specific Gravity
0.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV700475M
- Zoro #
- G0824013
- UPC #
- 074130750470
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Gear Oil
- Container Type
- Pail
- Color
- Dark Amber
- Flash Point
- 392 Degrees F
- Specific Gravity
- 0.92
- Standards
- API GL-5, EATON PS-037, MACK GO-J, MERITOR 0-76-B, MERITOR 0-80, MIL-PRF-2105E, PS-163, SAE 80W-140
- Lubricant NSF Rating
- Not Rated
- Base Oil
- Synthetic
- Four-Ball Wear
- Not Specified
- Timken OK Load
- 85 lb
- AGMA Standard
- Not AGMA Rated
- Extreme Pressure Use
- Yes
- SAE Grade
- 80W-140
- Pour Point
- -40 Degrees F
- Application
- For Heavy Duty Manual Transmissions, Differentials and Transfer Cases Operating in Service Application
- ISO Viscosity Grade
- Not Specified
- Viscosity Index
- 146
- Type
- Gear Oil
- Chemical Base
- Synthetic
- NSF Rating
- Not Rated
- SAE Viscosity Grade
- 80W-140
- Base Formulation
- Synthetic
- Wire Color
- Dark Amber
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 146, Standards API GL-5, EATON PS-037, MACK GO-J, MERITOR 0-76-B, MERITOR 0-80, MIL-PRF-2105E, PS-163, SAE 80W-140, Base Formulation Synthetic, SAE Viscosity Grade 80W-140, Color Dark Amber, Flash Point 392 Degrees F, Pour Point -40 Degrees F, Specific Gravity 0.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.