5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE
- Mfr # VV813
- Zoro # G3935802
product price:Â
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Item - Hydraulic Oils
Tractor Hydraulic Fluid
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV813
- Zoro #
- G3935802
- UPC #
- 074130008137
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Description
Tractor Hydraulic Fluid, Container Size 5 gal, Container Type Pail, Flash Point 200 Degrees C, Pour Point -45 Degrees C, Series Premium Universal Tractor Fluid, Specific Gravity 0.871 at 15.6 Degrees C, Standards Case, Denison HF-0, John Deere JDM J20C, Landini, Massey Ferguson, New Holland, Stieger Universal, Volvo WB 101, Viscosity Index 141
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.