Shop VALVOLINE

55 gal Gear Oil Drum 220 ISO Viscosity, Not Specified SAE, Amber

  • Mfr # VV70014
  • Zoro # G6534941

product price: 
$
1,651.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

SAE Grade
Not Specified
Container Size
55 gal
ISO Viscosity Grade
220
Base Oil
Mineral
Series
EP Gear Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VV70014
Zoro #
G6534941
UPC #
074130700147
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
220
Base Oil
Mineral
Series
EP Gear Oil
Color
Amber
Flash Point
390 Degrees F
Application
Industrial,Mining
Specific Gravity
1
Container Style
Drum
Standards
,AGMA 9005-F16,DIN 51517-1,David Brown S1.53.101 Type M, A and E,GM LS-2,ISO 12925-1 CKC/CKD,US Steel 224
Max. Operating Temp.
238 Degrees F
Four-Ball Wear
0.3 mm
Lubricant Additives
No Additives
Pour Point
-6 Degrees F
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-10 Degrees F
AGMA Standard
5
Timken OK Load
65 lb
Item - Gear Oil
Gear Oil
Viscosity Index
97
Extreme Pressure Use
Yes
NSF Rating
Not Rated
Container Type
Drum
Maximum Operating Temperature
340 Degrees F
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
-6 Degrees F
Wire Color
Amber

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade Not Specified, Base Oil Petroleum, Container Size 55 gal., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 238 Degrees F, Viscosity Index 97, Flash Point 390 Degrees F, Pour Point 15 Degrees F, Container Style Drum, Color Amber, Timken OK Load 60 lb., Standards AGMA EP, Four-Ball Wear 0.34mm, Specific Gravity Less Than1, AGMA Standard 5, Item Gear Oil, Extreme Pressure Use Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.