883572 1 qt. Transmission Fluid; Red

  • Mfr # V10-883572
  • Zoro # G703939581
product price: 
$
60.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V10-883572
Zoro #
G703939581
UPC #
74130063983
Country of Origin
United States

Description

A full-synthetic transmission fluid formulated with advanced additive technology to meet and exceed the requirements of the General Motors DEXRON-VI specification. It is officially licensed and approved by GM and is fully back-serviceable and can be used wherever DEXRON-II and/or DEXRON-III are recommended.

Features
  • Formulated with full-synthetic base stocks and advanced additive technology to meet the challenging demands of automatic transmissions
  • Enhanced anti-shudder protection for smooth shifting and maximum power transfer
  • Developed with anti-wear technology to help improve transmission durability
  • Engineered with a proprietary blend of base oils and advanced additives to provide better oil
Specifications
  • Color: Red
  • Capacity: 1 qt.
  • Container Type: Plastic Container
  • Appearance: Red Liquid
  • Flash Point (F): 356 Degrees F
  • Country Of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews