This item is Discontinued.

Valvoline Valvoline 858571 75W-80 Pro-V Racing Gear Oil V10-858571

This item is Discontinued.

Valvoline

Valvoline 858571 75W-80 Pro-V Racing Gear Oil (Discontinued)

Mfr # V10-858571
Zoro # G003939632
UPC # 74130016880
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V10-858571
Zoro #
G003939632
UPC #
74130016880
Country of Origin
United States

Description

Valvoline Pro-V Racing 75W to 80 Gear Oil is a full synthetic formula designed with extreme pressure additives for qualifying. Formula born out of Valvoline's professional racing partnerships.

Features
  • Designed For Use In Rear End Differentials For Durability On Short Tracks And Road Courses
  • Extreme Pressure Additives Protect Gear Teeth
  • Protects Parts From Rust And Corrosion
  • Outstanding Thermal Stability For Performance In Severe Temperatures
Specifications
  • Use: Rear End Differentials
  • Type: Full Synthetic
  • Unit Size: 5 Gallon
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.