This item is Discontinued.

This item is Discontinued.
Vance V1021F W 7.38 in. - 10 in. Trim to Fit Flatware-White (Discontinued)
Mfr #
V1021F W
Zoro #
G404027785
Country of Origin China
Category Cabinet Organization & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1021F W
- Zoro #
- G404027785
- UPC #
- -
- Country of Origin
- China
Description
Easy Cut - 17-1/4" minimum length, 21" maximum length. Note: Maximum length of V2021F models is only 20-3/8".
Tray Height: 2".
Trim sizes are approximate.
Color: White.
Dimensions: 7-3/8" to 10" W x 17-1/4" to 20-3/8" L. x 2" D.