This item is Discontinued.

Vance Vance V1321U W 10.38 in. - 13 in. Trim to Fit Utensil-White V1321U W

This item is Discontinued.

Vance

Vance V1321U W 10.38 in. - 13 in. Trim to Fit Utensil-White (Discontinued)

Mfr # V1321U W
Zoro # G303993129
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1321U W
Zoro #
G303993129
UPC #
-
Country of Origin
China

Description

  • Trim length is 17-1/4" to 21".
  • Tray Height: 2".
  • Trim sizes are approximate.
  • Color: White.
  • Dimensions: 10-3/8" to 13" W x 17-1/4" to 21"L x 2" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.