This item is Discontinued.

Vance Vance V1621U W 13.38 in. - 16 in. Trim to Fit Utensil-White V1621U W

This item is Discontinued.

Vance

Vance V1621U W 13.38 in. - 16 in. Trim to Fit Utensil-White (Discontinued)

Mfr # V1621U W
Zoro # G803993278
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1621U W
Zoro #
G803993278
UPC #
-
Country of Origin
China

Description

  • Trim length is 17-1/4" to 21".
  • Tray Height: 2".
  • Trim sizes are approximate.
  • Color: White.
  • Dimensions: 13-3/8" to 16" W x 17-1/4" to 21"L x 2" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews