V14736 Eco Stay Non Slip Rug Pad 2 x 8 ft.
- Mfr # 6197321
- Zoro # G103754678
product price:Â
$
28.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197321
- Zoro #
- G103754678
- UPC #
- 83923994281
- Country of Origin
- China
Description
Made with 100% plant based oils, Keeps area rugs and mats in place, Protects your floors, Easily cut to fit any rug, Hand washable.
Features- Size: 2' x 8'
- Made with 100% plant based oils
- Keeps area rugs and mats in place
- Protects your floors
- Easily cut to fit any rug
- Hand washable
- Polymer coated polyester textile
- Indoor use only.
- Dimension: 11.25" H x 11.5" W x 1.75" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.