L18650-2V2S 2600 mAh 7.4V Off Shelf Battery for Medical Industrial & Consumer Applications; Green Heat Shrink
- Mfr # L18650-2V2S
- Zoro # G204035904
product price:Â
$
77.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L18650-2V2S
- Zoro #
- G204035904
- UPC #
- -
- Country of Origin
- China
Description
This is a 2 cell Lithium Ion battery pack designed to be used in a variety of medical, industrial and commercial equipment.
Great off the shelf option to design in new applications because the battery is certified to IEC:62133 2nd Edition.
Features- This battery ships tested and ready to work
- Color: Green Heat Shrink
- Type: Li-Ion
- Voltage: 7.4
- Capacity: 2600 mAh
- Contacts: Wire Leads Connector
- Dimension: 1.45" H x 0.73" W x 2.75" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.