This item is Discontinued.

This item is Discontinued.
V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (Discontinued)
Specifications
Product Information
- MFR #
- V40H
- Zoro #
- G004180965
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 0.21
- Width
- 0.45
- Standard Battery Size
- V150H
- Length
- 0.21
- Battery Size
- V150H
- Diameter
- 0.45
Details
- Voltage - Batteries
- 1.2
- Terminal Type - Batteries
- Flat Top
- Weight
- 0.05
- Voltage
- 1.2
- Battery Chemistry
- NiMh
- Color
- Assorted Colors
- Battery Capacity
- 40
Description
Varta V40H 1.2V NiMH 40mAh Battery Replaces 55604101501. Varta V40H 1.2V NiMH 40mAh Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable (UL recognition) Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap (notebook) Personal Digital Assistant (PDA) Portable lighting Rechargeable Torchlight Scanner (Bar Code Reader) Sensor Sensor Network Timer Work Lights LED
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
- •HIGH-QUALITY BATTERY: This GENUINE VARTA Nickel Metal Hydride (NiMH) Cell features a voltage of 1.2V and amperage of 40mAh. It's designed for use in a wide variety of high-tech applications and built to last.
- •BATTERY REPLACEMENT: This heavy-duty button cell battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
- •MULTIPURPOSE BATTERIES: It features a flat contact and measures 0.45" Diameter 0.21" Height. It boasts 1.2V and 40mAh and can be used in many different devices: an emergency lighting system, GPS terminal, or slot machine.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.