This item is Discontinued.

This item is Discontinued.
20 x 39 in. Premium Kitchen Anti-Fatigue Mat; Roma (Discontinued)
Mfr #
VA364537
Zoro #
G903774340
UPC # 661541790500
Country of Origin China
Category Anti-Fatigue Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA364537
- Zoro #
- G903774340
- UPC #
- 661541790500
- Country of Origin
- China
- Item
- Antifatigue Mat
Description
brings the finest and the most advanced kitchen anti fatigue mats in the market. pamper yourself with the comfort of our premium PVC anti fatigue kitchen mat. say goodbye to foot, leg and back discomfort. extra thick PVC foam reduces fatigue and stress significantly. perfect for kitchen, laundry, garage or workshop. take a step on products and you will never want to step off.
Features- PVC foam cushioning technology
- Wipe clean with mild soap and water
- Durable and stain resistant
- Non-skid embossed backing
- Perfect for kitchen, laundry, garage or workshop
- Design: Roma
- Size: 20 x 39 in.
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.