Shop VAST
See all product information
Create Account
Spring Nut, 3/4"-10, 316 Stainless Steel, 25 PK
- Mfr # V200 3/4S2-25
- Zoro # G8199180
product price:Â
$
165.99
/pk of 25, $6.64/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Nut Material
316 Stainless Steel
Overall Length
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V200 3/4S2-25
- Zoro #
- G8199180
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Overall Length
- 1/2 in
Details
- Item
- Spring Nut
- Nut Material
- 316 Stainless Steel
- System of Measurement
- Inch
Description
Spring Nut Rg,3/4 In.-10 In.X1/2 In. 316SS,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.