Shop VAST
See all product information
Create Account
Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK
- Mfr # V200 3/8G-100
- Zoro # G8199208
product price:Â
$
192.99
/pk of 100, $1.93/ea
Free Shipping & Returns
Key Features
Nut Finish
Hot Dipped Galvanized
Overall Length
3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V200 3/8G-100
- Zoro #
- G8199208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 3/8 in
Details
- Item
- Spring Nut
- Nut Finish
- Hot Dipped Galvanized
- System of Measurement
- Inch
Description
Spring Nut Rg,3/8 In.-16 In.X3/8 In.Hot Dip,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.