This item is Discontinued.

This item is Discontinued.
Locking Index Card File with Flip Top, Holds 350 3 x 5 Cards, 6 x 4 x 4.25, Black (Discontinued)
Mfr #
VZ01169
Zoro #
G106438032
UPC # 826030002285
Country of Origin Viet Nam
Category Business Card Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ01169
- Zoro #
- G106438032
- UPC #
- 826030002285
- Country of Origin
- Viet Nam
Dimensions
- Length
- 4 in
- Width
- 6"
- Height
- 4.25"
- Depth
- 4"
- For Card Size
- 3 x 5
Details
- Item
- Card Holders
- Color
- Black
- Holds
- Card File Box With Hinged Lid
- Material
- Aluminum/Chrome/Laminate/Plywood
- Includes
- Includes file box and key.
- Card Capacity
- 350
Description
Heavy-duty file safely holds index cards. Ideal for important photos, documents and supplies, too. The reliable key lock keeps contents secure. Heavy-duty construction features aluminum trim reinforcements plus chrome steel corners and a soft felt interior, which offer durability and protection.