This item is Discontinued.

This item is Discontinued.
Locking Mobile Rolling Business Case, 10 x 16 x 15, Black (Discontinued)
Mfr #
VZ00194
Zoro #
G103475030
UPC # 826030001943
Country of Origin China
Category Suitcases & Luggage Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZ00194
- Zoro #
- G103475030
- UPC #
- 826030001943
- Country of Origin
- China
- Color
- Black
- Material
- Aluminum; Chrome; Fiberboard
- Weight
- 9.6 lbs
- For Use With
- Laptops
Description
Highly mobile, with wheels and telescoping handle, this locking case is a safe and attractive place to store all your business supplies. Keep contents secure with the double combination locks. Padded, removable computer sleeve fits 16" laptops. Built-in metal rails accommodate legal hanging file folders.