This item is Discontinued.

This item is Discontinued.
File Boxes, Aluminum, 7.25" W, 13.75" D, 12.5" H, Hinged Lid Closure, Tactical Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ00310
- Zoro #
- G503474831
- UPC #
- 826030003107
- Country of Origin
- China
Dimensions
- File Size
- Letter
- Height
- 12.5"
- Width
- 7.25"
- Depth
- 13.75"
- Size
- Letter
Details
- Item
- File Transport Cases
- Closure
- Hinged Lid
- Color
- Tactical Black
- Material
- Aluminum
- For Use With
- Hanging File Folders
- Weight
- 3.6 lbs
- Standards
- HIPAA Compliant
- Number of Bins
- 1
- Box Type
- File Tote
- Fastener Style
- Combination Lock
- Handle
- Top
Description
Slim letter-size file box secures your important files for transport. Internal rails are sized for letter-size hanging file folders. Double combination locks provide convenient security. Comfortable chrome handle makes this item very portable. Chrome steel corners and aluminum rails offer strength. Chrome label holder on front is perfect size for a business card.