This item is Discontinued.

This item is Discontinued.
Vaultz Locking Two-Drawer Index Card Box, Holds 3,000 4 x 6 Cards, 17.5 x 14 x 6.5, Black (Discontinued)
Mfr #
VZ01395
Zoro #
G906438027
UPC # 826030013953
Country of Origin China
Category Business Card Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ01395
- Zoro #
- G906438027
- UPC #
- 826030013953
- Country of Origin
- China
Dimensions
- Width
- 17.5"
- Height
- 6.5"
- Depth
- 14"
- For Card Size
- 4 x 6
Details
- Item
- Card Holders
- Color
- Black
- Holds
- Card File Box With Hinged Lid
- Material
- Aluminum/Chrome/Laminate/Plywood
- Includes
- Includes index card cabinet and key.
- Card Capacity
- 3000
Description
A great storage solution for index cards, recipes and pictures. Reliable key lock provides security so you can safeguard valuable items with confidence. The sturdy construction features steel corners, aluminum reinforcement and a soft felt interior, which offer durability and protection. Holds up to 1,500 cards per drawer. Stack units to manage larger storage needs.