This item is Discontinued.

This item is Discontinued.
Vaultz VZ03588 Locking Storage Box; Tactical Black (Discontinued)
Mfr #
VZ03588
Zoro #
G704035312
UPC # 826030035887
Country of Origin China
Category Printer & Scanner Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZ03588
- Zoro #
- G704035312
- UPC #
- 826030035887
- Country of Origin
- China
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Ideal place for wallets, cash, passports, birth certificate, cds, dvds and other valuables
- Lightweight, strong and durable
- Color: Tactical Black
- Dimension: 7.8 x 10 x 7.2 in.
- Weight: 2.1 lbs