Specifications
Details
- MFR #
- Y0009
- Zoro #
- G7973726
- UPC #
- 884656744781
- Country of Origin
- China
- Color
- Bronze
- Collection Name
- Canopy Accessory
- Finish
- Oil Rubbed Bronze
- Material
- Steel
- Damp/Wet Rating
- Dry
Description
Round canopy adapter fits 7 pendant lights. Use to expand a single ceiling outlet box to create your own array of mini pendants above a foyer, island, or dining table. Available in two classic finishes: satin nickel and oil rubbed bronze. Compatible with downrod, chain, or cord connections.Create your own grouping of to 7 mini pendants (sold separately) to expand a single ceiling outlet boxCompatible with downrod, chain, or cord connections20-in W x 3.25-in H x 20-in DOil rubbed bronze finish offers a distinctive lookQuality steel constructionBlends into any style décorMounting hardware and instruction manual included for easy installationInterior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your homeUL, C UL listing demonstrates this product has met requirements for product safety standards
- •Create your own grouping of to 7 mini pendants (sold separately) to expand a single ceiling outlet box
- •Compatible with downrod, chain, or cord connections
- •20-in W x 3.25-in H x 20-in D
- •Oil rubbed bronze finish offers a distinctive look
- •Quality steel construction
- •Blends into any style décor
- •Mounting hardware and instruction manual included for easy installation
- •Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- •UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
