Specifications
Details
- MFR #
- Y0010
- Zoro #
- G7973814
- UPC #
- 884656744798
- Country of Origin
- China
- Color
- Nickel
- Collection Name
- Canopy Accessory
- Finish
- Satin Nickel
- Material
- Steel
- Damp/Wet Rating
- Dry
Description
Round canopy adapter fits 7 pendant lights. Use to expand a single ceiling outlet box to create your own array of mini pendants above a foyer, island, or dining table. Available in two classic finishes: satin nickel and oil rubbed bronze. Compatible with downrod, chain, or cord connections.Create your own grouping of to 7 mini pendants (sold separately) to expand a single ceiling outlet boxCompatible with downrod, chain, or cord connections20-in W x 3.25-in H x 20-in DSatin nickel finish offers a distinctive lookQuality steel constructionBlends into any style décorMounting hardware and instruction manual included for easy installationInterior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your homeUL, C UL listing demonstrates this product has met requirements for product safety standards
- •Create your own grouping of to 7 mini pendants (sold separately) to expand a single ceiling outlet box
- •Compatible with downrod, chain, or cord connections
- •20-in W x 3.25-in H x 20-in D
- •Satin nickel finish offers a distinctive look
- •Quality steel construction
- •Blends into any style décor
- •Mounting hardware and instruction manual included for easy installation
- •Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- •UL, C UL listing demonstrates this product has met requirements for product safety standards
