This item is Discontinued.
This item is Discontinued.
Aberdeen 10in Outdoor Light Shiny Black (Discontinued)
Mfr #
T0301
Zoro #
G8882120
UPC # 884656738902
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0301
- Zoro #
- G8882120
- UPC #
- 884656738902
- Country of Origin
- China
- Item
- Aberdeen 10in Outdoor Light Shiny Black
Description
Aberdeen 10in Outdoor Light Shiny Black