This item is Discontinued.
This item is Discontinued.
Abigail Dualux 9in Outdoor Light Black (Discontinued)
Mfr #
T0364
Zoro #
G8882863
UPC # 884656741919
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0364
- Zoro #
- G8882863
- UPC #
- 884656741919
- Country of Origin
- China
Details
- Item
- Abigail Dualux(R) 9in Outdoor Light Black
Description
Abigail Dualux(R) 9in Outdoor Light Black