This item is Discontinued.

Specifications
Product Information
- MFR #
- F0065
- Zoro #
- G7949524
- UPC #
- 884656744941
- Country of Origin
- China
Dimensions
- Width
- 44 in
- Height
- 13 in
- Depth
- 44 in
Details
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Propeller
- Number of Speeds
- 6
- Voltage
- 120V
- Series (Name of Series/Collection)
- Adrian
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Remote Control
- Fan Housing Material
- Steel
- Motor Type
- DC
- Fan Blade Color
- Nickel
- Blade Finish
- Black
- Watts
- 22W
- Fan Blade Finish
- Satin Nickel
Description
The Adrian LED fan is features a low profile DC motor that consume less energy and is significantly quieter than conventional fans. An LED light source provides energy saving, low maintenance and long lasting performance. The low profile design makes this fan perfect for living rooms and bedrooms. The contemporary design of the Adrian fan coordinates with variety of interior styles. Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year roundRemote control included so you can operate the fan and light from anywhere in the roomIntegrated LED light kit includes a dimming feature and produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulbDimmable LED bulbs included for energy savings and light adjustmentManual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year roundLimited lifetime motor warranty with a 1 year warranty on all parts
- •Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
- •Remote control included so you can operate the fan and light from anywhere in the room
- •Integrated LED light kit includes a dimming feature and produces 1000 lumens when set to its highest level
- •Dimmable LED bulbs included for energy savings and light adjustment
- •Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
- •Limited lifetime motor warranty with a 1 year warranty on all parts