This item is Discontinued.

Vaxcel Ainslie 11.75 W Pendant P0315

This item is Discontinued.

Vaxcel

Ainslie 11.75 W Pendant (Discontinued)

Mfr # P0315
Zoro # G7973403
UPC # 884656747201
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0315
Zoro #
G7973403
UPC #
884656747201
Country of Origin
China

Description

The Ainslie collection’s teardrop shape elevates the simple beauty of a vintage Edison style filament bulb. An exposed light source is surrounded by delicate hand-blown glass and suspended from a cable. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. Install these pendants individually or in pairs; ideal for kitchens, dining areas, or bar areas. Satin nickel finish offers a distinctive look and quality glass construction Clear glass provides bright illumination and a contemporary feel Uses 1 x 60 watt E26 medium base bulb (not included); led compatible Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch 11.75-in. W x 16.25-in. H x 11.75-in. D Adjustable height; 19.25-151.25 inches using 144 inches of included cord Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home ETL listing demonstrates this product has met requirements for product safety standards Vintage Edison style filament bulb or clear bulb recommended

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.