Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0316
- Zoro #
- G7973324
- UPC #
- 884656747218
- Country of Origin
- China
Description
The Ainslie collection’s teardrop shape elevates the simple beauty of a vintage Edison style filament bulb. An exposed light source is surrounded by delicate hand-blown glass and suspended from a cable. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. Install this pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
Satin nickel finish offers a distinctive look and quality glass construction
Clear glass provides bright illumination and a contemporary feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
8-in. W x 12.5-in. H x 8-in. D
Adjustable height; 15.5-160 inches using 144 inches of included cord
Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Vintage Edison style filament bulb or clear bulb recommended
Satin nickel finish offers a distinctive look and quality glass construction
Clear glass provides bright illumination and a contemporary feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
8-in. W x 12.5-in. H x 8-in. D
Adjustable height; 15.5-160 inches using 144 inches of included cord
Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Vintage Edison style filament bulb or clear bulb recommended
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
