This item is Discontinued.

Vaxcel Alice 44" Ceiling Fan White FN44322W

This item is Discontinued.

Vaxcel

Alice 44" Ceiling Fan White (Discontinued)

Mfr # FN44322W
Zoro # G8874868
UPC # 884656950397
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FN44322W
Zoro #
G8874868
UPC #
884656950397
Country of Origin
China
Item
Alice 44in Ceiling Fan White

Description

Alice 44in Ceiling Fan White

Ratings & reviews