This item is Discontinued.

Vaxcel Allerton 4L Chandelier Chrome H0002

This item is Discontinued.

Vaxcel

Allerton 4L Chandelier Chrome (Discontinued)

Mfr # H0002
Zoro # G8874947
UPC # 884656726312
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0002
Zoro #
G8874947
UPC #
884656726312
Country of Origin
China
Item
Allerton 4L Chandelier Chrome

Description

Allerton 4L Chandelier Chrome with Frosted Opal Glass

Ratings & reviews