This item is Discontinued.

This item is Discontinued.
Athene Dualux® LED Outdoor Motion Sensor Wall Light (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0436
- Zoro #
- G7948955
- UPC #
- 884656744187
- Country of Origin
- China
Description
Dualux multi-level outdoor LED security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. You get convenience, security, and efficiency with Dualux outdoor light fixtures. 120-Degree on demand motion sensor automatically turns on when movement is detected Adjustable wide detection range up to 40 feet for maximum protection Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours 18 watt integrated LED bulb included for energy saving, low maintenance and long lasting performance; 3000K color temperature and 800 lumens provides bright light for added security 7.25-in W x 9.5-in H x 4.5-in D Weather resistant steel material provides long lasting durability C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards Long lasting 5 Year limited warranty for peace of mind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.