This item is Discontinued.

Vaxcel Avenant 16-in. Flush Mount C0196

This item is Discontinued.

Vaxcel

Avenant 16-in. Flush Mount (Discontinued)

Mfr # C0196
Zoro # G7973507
UPC # 884656744590
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0196
Zoro #
G7973507
UPC #
884656744590
Country of Origin
China

Description

The double extruded curved arms, etched white glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich Venetian Bronze or French Bronze finish. Medium screw base lamping provides maximum light output, and flexibility in bulb choice. Venetian bronze finish offers a distinctive look and quality poly resin construction Etched white glass provides bright illumination and a traditional feel Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch 16-in W x 7.25-in H x 16-in D Mounting hardware and instruction manual included for easy installation Interior damp rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards 1 Year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.