This item is Discontinued.

Vaxcel Avenant 1L Light French Bronze W0154

This item is Discontinued.

Vaxcel

Avenant 1L Light French Bronze (Discontinued)

Mfr # W0154
Zoro # G8884878
UPC # 884656732931
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0154
Zoro #
G8884878
UPC #
884656732931
Country of Origin
China
Item
Avenant 1L Light French Bronze

Description

The double extruded curved arms, scavo glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich French Bronze finish. This 1L wall light will become the focal point of your traditional style bathroom, hall, or stairway. Medium screw base lamping provides maximum light output. Mountable in up light or down light configuration. This is a full collection with coordinating pieces to decorate any room in the house, including 1L, 2L, 3L, and 4L vanities.

Ratings & reviews