Shop VAXCEL
See all product information
Create Account
Avenant 3 Light Bronze Bathroom Vanity Fixture
- Mfr # W0303
- Zoro # G7973683
product price:
$
247.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Style
Traditional
Collection Name
Avenant
Housing Material
Poly Resin
Size
23 in W x 10.5 in H x 6.5 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0303
- Zoro #
- G7973683
- UPC #
- 884656744552
- Country of Origin
- China
Dimensions
- Size
- 23 in W x 10.5 in H x 6.5 in D
Details
- Housing Finish
- Venetian Bronze
- Number of Lights
- 3
- Style
- Traditional
- Collection Name
- Avenant
- Housing Material
- Poly Resin
- Bulb Type
- 3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Damp
- Shade Name
- Etched White Glass
Description
The double extruded curved arms, etched white glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich Venetian Bronze or French Bronze finish. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
- • Venetian bronze finish offers a distinctive look and quality poly resin construction
- • Etched white glass provides bright illumination and a traditional feel
- • Uses 3 x 100 watt E26 Medium base bulbs (not included); LED compatible
- • 23-in W x 10.5-in H x 6.5-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.