This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0141
- Zoro #
- G8875890
- UPC #
- 884656732979
- Country of Origin
- China
- Item
- Avenant 5L Kitchen Chandelier Bronze
Description
The double extruded curved arms, scavo glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich French Bronze finish. This 5L down light chandelier is the perfect compliment to a classical kitchen or dining area and provides lots of light whether you're eating breakfast or doing homework at the table. Medium screw base lamping provides maximum light output, and flexibility in bulb choice. This is a full collection with coordinating pieces to decorate any room in the house.