This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0541
- Zoro #
- G7949375
- UPC #
- 884656747423
- Country of Origin
- China
Description
The Bar Harbor collection is an updated take on a familiar nautical lantern style. Reminiscent of a quaint seaport town, this coastal collection uniquely blends bronze cage framing with clear seeded glass. Combine that with a vintage Edison style filament bulb to complete the look. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home. Weather resistant steel material provides long lasting durability Clear seeded glass provides bright illumination and a coastal feel Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible 7.5-in. W x 12.5-in. H x 9.5-in. D Wet rated; ideal for your porch, entryway, garage, or any other area of your home ETL listing demonstrates this product has met requirements for product safety standards Mounting hardware and instruction manual included for easy installation 1 year limited warranty Vintage Edison style filament bulb or clear bulb recommended