This item is Discontinued.

Specifications
Details
- MFR #
- T0544
- Zoro #
- G7949052
- UPC #
- 884656747454
- Country of Origin
- China
- Finish
- Noble Bronze
- Number of Lamps
- 1
- Material of Construction
- Steel
- Voltage
- 120V
- Dimmable
- Yes
- Max. Wattage
- 60W
- Lamp Included
- No
- Color
- Bronze
- Bulb Type
- E26 Medium - LED Compatible
- Bulb Shape
- Cylinder
- Collection Name
- Bar Harbor
- Style
- Coastal
- Shade Material
- Glass
- Damp/Wet Rating
- Wet
- Shade Name
- Clear Seeded Glass
Description
The Bar Harbor collection is an updated take on a familiar nautical lantern style. Reminiscent of a quaint seaport town, this coastal collection uniquely blends bronze cage framing with clear seeded glass. Combine that with a vintage Edison style filament bulb to complete the look. This post light mounts on a 3-inch diameter post (not included). Ideal for illuminating your yard, driveway, or any other area of your home.Weather resistant steel material provides long lasting durabilityClear seeded glass provides bright illumination and a coastal feelUses 1 x 60 watt E26 medium base bulbs (not included); led compatible9.5-in. W x 16-in. H x 9.5-in. DFits a standard 3 inch diameter post (not included)Wet rated; ideal for yards, driveways, or any other area of your homeETL listing demonstrates this product has met requirements for product safety standardsMounting hardware and instruction manual included for easy installationVintage Edison style filament bulb or clear bulb recommended
- •Weather resistant steel material provides long lasting durability
- •Clear seeded glass provides bright illumination and a coastal feel
- •Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- •9.5-in W x 16-in H x 9.5-in D
- •Fits a standard 3 inch diameter post (not included)
- •Wet rated; ideal for yards, driveways, or any other area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards
- •Mounting hardware and instruction manual included for easy installation
- •Vintage Edison style filament bulb or clear bulb recommended
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.