This item is Discontinued.

Vaxcel Bar Harbor 9.5-in. W Outdoor Wall Light T0543

This item is Discontinued.

Vaxcel

Bar Harbor 9.5-in. W Outdoor Wall Light (Discontinued)

Mfr # T0543
Zoro # G7949244
UPC # 884656747447
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0543
Zoro #
G7949244
UPC #
884656747447
Country of Origin
China

Description

The Bar Harbor collection is an updated take on a familiar nautical lantern style. Reminiscent of a quaint seaport town, this coastal collection uniquely blends bronze cage framing with clear seeded glass. Combine that with a vintage Edison style filament bulb to complete the look. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Weather resistant steel material provides long lasting durability Clear seeded glass provides bright illumination and a coastal feel Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible 9.5-in. W x 16-in. H x 12-in. D Wet rated; ideal for your porch, entryway, garage, or any other area of your home ETL listing demonstrates this product has met requirements for product safety standards Mounting hardware and instruction manual included for easy installation 1 year limited warranty Vintage Edison style filament bulb or clear bulb recommended

Ratings & reviews