This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0176
- Zoro #
- G8884990
- UPC #
- 884656734904
- Country of Origin
- China
Details
- Item
- Bell Indoor Light New Bronze
Description
Imagine having control of bed side lighting with simple hand motions. Instalux® eliminates everyday frustrations such as fumbling with small switches. Perfect for bedroom, hallway, or powder room applications: anywhere you need convenience in touch-free wall lighting. The Bell series features a frosted opal glass diffuser and is designed to compliment traditional and transitional style interiors. Available in two finishes: New Bronze, and Satin Nickel. Instalux® Wall Lights Feature: • Motion-controlled touch-free operation • Plug-in or hard wire installation options • Dimmable lighting from task to ambient (100% to 15% brightness) • Sleep Mode which gradually dims light over 5 minutes, allowing for gradual bed-time transition • Medium screw base lamping: compatible with any incandescent and many dimmable LEDs Intuitive touch-free operation: • Turning lights on/off: wave hand under sensor once to turn light on or off • Dimming lights: Hold hand under sensor to adjust brightness • Activating sleep mode: Wave hand under sensor twice. Light will flash, then gradually dim-to-off in 5 minutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.