This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0177
- Zoro #
- G8885042
- UPC #
- 884656734911
- Country of Origin
- China
- Item
- Bell Indoor Light Satin Nickel
Description
Imagine having control of bed side lighting with simple hand motions. Instalux® eliminates everyday frustrations such as fumbling with small switches. Perfect for bedroom, hallway, or powder room applications: anywhere you need convenience in touch-free wall lighting. The Bell series features a frosted opal glass diffuser and is designed to compliment traditional and transitional style interiors. Available in two finishes: New Bronze, and Satin Nickel. Instalux® Wall Lights Feature: • Motion-controlled touch-free operation • Plug-in or hard wire installation options • Dimmable lighting from task to ambient (100% to 15% brightness) • Sleep Mode which gradually dims light over 5 minutes, allowing for gradual bed-time transition • Medium screw base lamping: compatible with any incandescent and many dimmable LEDs Intuitive touch-free operation: • Turning lights on/off: wave hand under sensor once to turn light on or off • Dimming lights: Hold hand under sensor to adjust brightness • Activating sleep mode: Wave hand under sensor twice. Light will flash, then gradually dim-to-off in 5 minutes