This item is Discontinued.

Vaxcel Belleville 1L Mini Pendant Bronze P0168

This item is Discontinued.

Vaxcel

Belleville 1L Mini Pendant Bronze (Discontinued)

Mfr # P0168
Zoro # G8892200
UPC # 884656735642
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0168
Zoro #
G8892200
UPC #
884656735642
Country of Origin
China

Details

Item
Belleville 1L Mini Pendant Bronze

Description

The Belleville Collection features base of elegance layered with contemporary elements. The 5.5" mini pendant is a beautiful addition that will add a sense of class to your bathroom, kitchen, or entryway. Soft features of the oil burnished bronze finish compliment the delicate look of the etched white glass. This is a versatile collection that can accommodate any style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.