This item is Discontinued.
This item is Discontinued.
Belleville 2L Semi-Flush Mount Nickel (Discontinued)
Mfr #
C0102
Zoro #
G8872549
UPC # 884656735673
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0102
- Zoro #
- G8872549
- UPC #
- 884656735673
- Country of Origin
- China
- Item
- Belleville 2L Semi-Flush Mount Nickel
Description
The Belleville Collection features base of elegance layered with contemporary elements. The 2L semi-flush mount light fixture is a beautiful addition that will add a sense of class to your hallway, bedroom, or bathroom. Soft features of the satin nickel finish compliment the delicate look of the etched white glass. This is a versatile collection that can accommodate any style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.