This item is Discontinued.
This item is Discontinued.
Beloit 12-in. Semi-flush mount (Discontinued)
Mfr #
C0204
Zoro #
G7973613
UPC # 884656745023
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0204
- Zoro #
- G7973613
- UPC #
- 884656745023
- Country of Origin
- China
Description
The Beloit collection a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in satin nickel, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style.
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 11-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 11-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.