This item is Discontinued.
This item is Discontinued.
Birchard 8in Outdoor Light White (Discontinued)
Mfr #
OW24381TW
Zoro #
G8877473
UPC # 884656722796
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW24381TW
- Zoro #
- G8877473
- UPC #
- 884656722796
- Country of Origin
- China
Details
- Item
- Birchard 8in Outdoor Light White
Description
Birchard 8in Outdoor Light White