This item is Discontinued.
This item is Discontinued.
Bozeman 8in Outdoor Post Light Bronze (Discontinued)
Mfr #
OP35085BBZ
Zoro #
G8877132
UPC # 884656641127
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP35085BBZ
- Zoro #
- G8877132
- UPC #
- 884656641127
- Country of Origin
- China
- Item
- Bozeman 8in Outdoor Post Light Bronze
Description
Bozeman 8" Outdoor Post Light Burnished Bronze with White Tiffany-Style Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.