This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0564
- Zoro #
- G7949612
- UPC #
- 884656747379
- Country of Origin
- China
Description
Sleek and handsome perfectly defines the Bristol collection’s fresh take on a two-tone colonial-style lantern. The dark oil rubbed bronze finish contrasts with the light gold candle sticks to create a warm welcome. A hinged front panel allows for easy access when changing the bulb. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Weather resistant steel material provides long lasting durability Clear glass provides bright illumination and a traditional feel Uses 1 x 60 watt E12 candelabra base bulbs (not included); led compatible 5.5-in. W x 10.5-in. H x 4.25-in. D Wet rated; ideal for your porch, entryway, garage, or any other area of your home ETL listing demonstrates this product has met requirements for product safety standards Mounting hardware and instruction manual included for easy installation 1 year limited warranty Hinged front panel provides easy access for cleaning and bulb changing