This item is Discontinued.
This item is Discontinued.
Bruges 6in Outdoor Light Bronze (Discontinued)
Mfr #
T0337
Zoro #
G8882507
UPC # 884656741254
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0337
- Zoro #
- G8882507
- UPC #
- 884656741254
- Country of Origin
- China
Details
- Item
- Bruges 6in Outdoor Light Bronze
Description
Bruges 6in Outdoor Light Bronze