This item is Discontinued.

This item is Discontinued.
Bryce 1 Light Bronze Rustic Deer Tree Outdoor Wall Lantern White Glass (Discontinued)
Mfr #
OW33583BBZ
Zoro #
G8877528
UPC # 884656641806
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW33583BBZ
- Zoro #
- G8877528
- UPC #
- 884656641806
- Country of Origin
- China
Dimensions
- Size
- 8 in W x 12.5 in H x 9 in D
Details
- Item
- Bryce 8in Outdoor Light Bronze
- Housing Material
- Steel
- Finish
- Burnished Bronze
- Damp/Wet Rating
- Wet
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Rustic
- Motif
- Deer
- Shade Name
- White Tiffany Glass
- Collection Name
- Bryce
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted deer imagery atop glowing white tiffany style glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
- • Weather resistant steel material provides long lasting durability
- • White tiffany glass provides bright illumination and a rustic feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • 8-in W x 12.5-in H x 9-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from Center of Mount to Top of Fixture: 8 inches
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.